Beli limit switch lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Limit Switch TZ SeriesDeskripsi:Limit Switch. High Quality Material.atribut:
- Color: Black-Blue
- IP Rating: IP65
- HONEYWELL MICRO SWITCH Limit/Interlock SwitchDeskripsi:These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.atribut:
- UNSPSC: 39121509
- Pizzato Pre-wired Limit Switch NF Seriesatribut:
- Length (mm): 16
- Protection Class: IP67, IP69K
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Width (mm): 30
- OMRON Small Limit Switch HL-5000 (Saklar Batas)Deskripsi:A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
- DV Limit Switch CWL SeriesDeskripsi:Limit Switch. High Quality Material.atribut:
- Color: Cream
- IP Rating: IP66
- Weissmiller Limit Switch BoxDeskripsi:A Limit Switch Box is a device used to provide position feedback for valves and actuators in industrial automation systems.A limit switch box is an essential component used to provide position feedback for automated valve systems. Weissmiller limit switch boxes are highly regarded for their accuracy, durability, and compatibility with various industrial applications.
- Azbil (Yamatake) General Purpose Compact Limit Switch LS SeriesDeskripsi:UL/CSA/CE/CCC marked product. A two-circuit double break basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof construction (protection class IP67).Attribute specification : Conditional rated short circuit current: 1000A, switching overvoltage: Category III (IEC 60204-1)Withstand voltage : Between terminals of the same polarity: 1000V 50/60Hz for 1 minute (standard operating characteristics type) / AC600V 50/60Hz for 1 minute (high sensitivity mailer lever type), between each terminal and non-charging metal parts: 2000V 50/60Hz for 1 minute, between each terminal and earth: AC2000V 50/60Hz for 1 minute (only G with earth terminal)Rated current (A) : Silver contacts: 10, gold-plated contacts: 1Operating force (OF) (N) : 8.9Electrical life (rated load) : Standard load type internal switch: 500,000 times or more, rated load/standard load double sealed type internal switch: 200,000 times or more, rated load/micro load type internal switch: 2 million times or more, rated load (at switching frequency of 20 times/min)Mechanical Life : Over 10 million times Strength : Actuator: 5 times OF in the operating direction for 1 minute, Terminal: Withstands a tightening torque of 1.5 Nm for 1 minute, Cord removal: 100 N or moreContact resistance (initial value) : Standard load type: 50mΩ or less (DC 6-8V, current 1A, voltage drop method), Micro load type: 100mΩ or less (DC 6-8V, current 0.1A, voltage drop method), Connector: 40mΩ or less (excluding fixed resistance such as cord)Minimum operating voltage (V) : 24/12 (standard load type), 5 (minor load type)Minimum current draw (mA) : 10/20 (standard load type), 10 (minor load type)Various Certifications : EN60947-5-1(TUV)/UL508(UL)/CSA C22-2 No.14(C-UL)/GB14048.5(CQC)Movement PT : High sensitivity 10°Overall Movement TT (Reference) : High overtravel 80°Recommended tightening torque (N・m) : Main unit: Front 5-6 (M5 hexagon socket bolt) / Back 5-6 (M6 screw), Lever: 4-5.2 (M5 hexagon socket bolt), Terminal: 1.0-1.4 (M4 bind head screw with toothed washer), Cover: 1.3-1.7 (M4 pan head screw with spring washer), Head: 0.8-1.2 (M3.5 pan head screw with spring washer), Locknut: 2-3 (M22 screw, for 3LS), Piano wire lever: 0.6-0.8 (M3 hexagon set screw), Connector tightening: 0.4-0.6 (M12 ring)Rated operating voltage (V) : AC120/240, DC30Operating humidity range (%RH) : Below 98atribut:
- Actuator Type: Roller lever type
- Option: AC/DC 12-125V with LED lamp
- Type: Reflective
- Protective Structure: IP67 (IEC 60529, JIS C 0920)
- Cable Length (m): 5
- Allowable Operating Speed: 1.7mm/s to 0.5m/s (minimum speed: unstable contact state for 0.1s or less, maximum speed: no actuator damage)
- Compliance: NECA C 4508/JIS C 8201-5-1 IEC 60947-5-1
- Contact Form: Two-circuit double break
- Contact Material: Standard load type: silver rivet, Micro load type: silver with gold plated rivet
- Impact Resistance (m/s2): 300 Free position and full travel position (contact opening time is 1 ms or less in the free position and full travel position (NECA C 4508))
- Insulation Resistance (MΩ): 100 or more (DC500V insulation resistance tester)
- Operating Temperature Range (°C): -10 to 70 (no freezing)
- Permitted Operation Frequency (times/minute): 60 or less
- Pollution Level Usage Environment: Pollution level 3 (EN60947-5-1)
- Rated Frequency (Hz): 45-65 and dc
- Rated Impulse Withstand Voltage (kV): Between each terminal and earth: 2.5, Between terminals of the same polarity: 2.5
- Rated Insulation Voltage (V): AC125/250
- Short Circuit Protection Device: TUV fuse F10A (IEC60127)/CQC silver contact fast acting fuse: 15A, gold contact fast acting fuse: 3A/TUV
- Terminal Shape: M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wired
- Vibration Resistance: Double amplitude 1.5 mm, frequency 10 to 55 Hz, continuous 2 hours, free position and limit travel position (contact opening 1 ms or less in free position and limit travel position (NECA C 4508))
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
- OMRON 2-Circuit Limit Switch WLGDeskripsi:A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.atribut:
- Protection Structure: IP67
- Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)atribut:
- Protection : IP 40 CE
- Rated Insulation Voltage Ui (V): 250
- Thermal Current (A): 10
- [Ie] Rated Operational Current (A): 0.3/6
- [Ue] Rated Operational Voltage (V): 220/250
- OMRON Safety, Limit SwitchDeskripsi:Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.atribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: General-purpose limit switch
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Mechanical Durability (times): 30 million or more
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Variable roller lever type
- DV Limit Switch CZ SeriesDeskripsi:Limit Switch. High Quality Material.
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Limit/Interlock SwitchDeskripsi:Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.atribut:
- UNSPSC: 39121509
- Body Material: Aluminium
- Power Genex Limit Switch Box LSB SeriesDeskripsi:Robust valve position monitor with a good recognizable beacon, various switches and feedback optionsatribut:
- Electrical Connections: PF 3/4, NPT 3/4, PF 1/2, NPT 1/2, M20x1.5
- Operating Temperature (°C): -40 to +100
- Position Transmitter: [0] - None
- Type: [LSB] - Valve position monitor
- TELEMECANIQUE SENSORS Limit Switch XCJ Seriesatribut:
- Product or Component Type: Limit Switch
- Body Type: Fixed
- Head Type: Plunger Head
- Product Specific Application: Light To Medium Duty
- Range of Product: OsiSense XC
Daftar Harga limit switch lift Terbaru October 2026
| DV Limit Switch TZ Series | Rp109.900 |
| HONEYWELL MICRO SWITCH Limit/Interlock Switch | Rp929.900 |
| DV Limit Switch CM Series | Rp11.900 |
| Pizzato Pre-wired Limit Switch NF Series | Rp819.900 |
| OMRON Small Limit Switch HL-5000 (Saklar Batas) | Rp189.900 |
| DV Limit Switch CWL Series | Rp219.900 |
| Weissmiller Limit Switch Box | Rp369.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| Azbil (Yamatake) General Purpose Compact Limit Switch LS Series | Rp2.099.900 |
| OMRON Limit Switch Coil Spring | Rp529.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Limit%20Switches/DV%20Limit%20Switch%20CM%20Series/m2P105169794-11.jpg)

/54P105953184-1.jpg)
%20Limit%20Switches/DV%20Limit%20Switch%20CWL%20Series/lkP105169776-7.jpg)

/7iP102367270-2.jpg)
%20General%20Purpose%20Compact%20Limit%20Switch%20LS%20Series/k1P111313721-1.jpg)
%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)

%20Limit%20Switches/Fort%20TZ%20Limit%20Switch%20(Sakelar%20Posisi%2FSaklar%20Batas)/8xP103846321-1.jpg)


%20Limit%20Switches/DV%20Limit%20Switch%20CZ%20Series/ltP105169785-9.jpg)
/hrP102414639-2.jpg)


%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCJ%20Series/rpP103104997-18.jpg)
%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKP%20Series/96P103105330-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)